Beli takel elektrik di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HITACHI Katrol Elektrik
    Mulai

    Rp24.999.900

    HITACHI Katrol Elektrik
    Deskripsi:
    Electric Chain Hoist dengan kapasitas angkat 0.5-5ton adalah Katrol Elektrik dari brand HITACHI untuk memindahkan barang dari satu tempat ke tempat lainnya dengan jarak yang sudah di tentukan
  2. Tyrone HSC Chain Block 0.5Ton
    Mulai

    Rp1.799.900

    Tyrone HSC Chain Block 0.5Ton
    atribut:
    • Size: 3 M
    • Capacity: 0,5 Ton
  3. Elephant Manual Chain Block KII
    Mulai

    Rp30.999.900

    Elephant Manual Chain Block KII
    Deskripsi:
    Manual Chain Block KII with maximum working load 10 Ton, 1 set with chain
    atribut:
    • Standard Lift (m): 3.5
    • Manufacturer's Testload: 125% x max. working load
    • Headroom: 775
    • Hand effort to lift full working load (kgf): 52.5
    • Diameter x pitch (mm): 9 x 27
    • Maximum Working Load (t): 10
  4. monotaro Hand Winch (Crosscut Only) (Katrol Manual)
    Mulai

    Rp1.099.900

    monotaro Hand Winch (Crosscut Only) (Katrol Manual)
    Deskripsi:
    Produk ini juga sering disebut dengan Katrol Manual
    atribut:
    • Material: Main unit / hot rolled mild steel plate (JIS G 3131), handle part / rubber
    • Brake: Ohto
    • Dimensions a (mm): 133
    • Dimension F (mm): 240
    • Dimension D (mm): 51.5
    • Dimensions e (mm): 260
    • Dimensions b (mm): 158
    • Dimensions c (mm): 88
    • Rated Lifting Load (kg): 500
    • Wire Rope Capacity(mm x m): phi5x20
    • Ratio: 4.1: 1 (gear)
    • Dimension G (mm): 11.5
    • Package Weight (g): 3632
  5. Elephant Katrol Rantai Manual (Katrol / Takel)
    Mulai

    Rp2.899.900

    Elephant Katrol Rantai Manual (Katrol / Takel)
    Deskripsi:
    Max. working load from 0.5 to 5 ton. Grade 105 galvanized load chain, which adheres to the strict German DIN 5684 standard. Zinc plated hand chain. Heavy duty frame. Lightweight lifting capacity ratio, a 1 ton unit with 10-f lift weights 20% less than other.
    atribut:
    • Manufacturer's Testload: 150%xsafety working load
  6. ULTRA Hoist Chain Block Type HSZ-B
    Mulai

    Rp959.900

    ULTRA Hoist Chain Block Type HSZ-B
    Deskripsi:
    Model HSZ- B is a robust hand chain block designed for heavy and increased loads, bearing safety, ergonomics and low operating effort.
  7. Tyrone HSC Chain Block 5Ton
    Mulai

    Rp4.499.900

    Tyrone HSC Chain Block 5Ton
    atribut:
    • Capacity: 5 Ton
  8. KRISBOW Katrol Elektrik Double Hook
    Mulai

    Rp1.699.900

    KRISBOW Katrol Elektrik Double Hook
    atribut:
    • Lift (m): 9-18
    • Item: Hoist
    • Material: Steel
    • Hook opening: Double
    • Type: Hoist Reel
    • Voltage Phase: 1
  9. Tyrone HSC Chain Block 3Ton (Katrol)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.799.900

    Tyrone HSC Chain Block 3Ton (Katrol)
    atribut:
    • Capacity (t): 3
  10. Tyrone HSC Chain Block 1Ton
    Mulai

    Rp1.599.900

    Tyrone HSC Chain Block 1Ton
    atribut:
    • Capacity: 1 Ton
  11. Tyrone Katrol Rantai HSC 2Ton (Takel)
    Mulai

    Rp2.099.900

    Tyrone Katrol Rantai HSC 2Ton (Takel)
    atribut:
    • Capacity: 2 Ton
  12. KITO Katrol Tangan Rantai
    Mulai

    Rp6.499.900

    KITO Katrol Tangan Rantai
    Deskripsi:
    KITO is one of the few companies that manufactures both its hoists and its load chains. On top of that-KITO is the only manufacturer worldwide that nickel-plates its load chains. This combination provides the hoists with the unique benefit of safety and f
  13. Dalton Aluminium Household Ladder
    30%
    Rating:
    93% of 100
    (6)
    Mulai

    Rp549.900

    Dalton Aluminium Household Ladder
    Deskripsi:
    Ladder Dalton adalah tangga yang sangat praktis dan multiguna untuk membantu proses pekerjaan yang membutuhkan alat untuk mencapai ketinggian.
  14. ENDO Air Hoist
    Mulai

    Rp34.999.900

    ENDO Air Hoist
    Deskripsi:
    The up and down buttons and handle are mounted on the lower hook. While ensuring the stability of a suspended load, this type of Air Hoist provides better controllability compared to the pendant type. This type is equipped with a reverse-winding prevent
  15. LIVEO Single Telescopic Ladder (Tangga)
    Mulai

    Rp2.299.900

    LIVEO Single Telescopic Ladder (Tangga)
    atribut:
    • Material: 100% Alumunium Alloy
    • Certified: EN 131
    • Color: Silver
    • Maximum Loading Capacity (kg): 150
    • Specification: Safety Rubber, Lock System, Rubber Feet
  16. Dalton Multipurpose Ladder
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    Dalton Multipurpose Ladder
    Deskripsi:
    Dalton Tangga Serbaguna adalah tangga yang sangat praktis dan multiguna untuk membantu proses pekerjaan yang membutuhkan alat untuk mencapai ketinggian.
    atribut:
    • Material: Aluminium 6063
    • Maximum Loading Capacity (kg): 150
    • Space of Rungs (cm): 29
    • Thickness (mm): 1.2
Daftar Harga takel elektrik Terbaru February 2026
HITACHI Katrol ElektrikRp24.999.900
Tyrone HSC Chain Block 0.5TonRp1.799.900
Elephant Manual Chain Block KIIRp30.999.900
monotaro Hand Winch (Crosscut Only) (Katrol Manual)Rp1.099.900
Elephant Katrol Rantai Manual (Katrol / Takel)Rp2.899.900
ULTRA Hoist Chain Block Type HSZ-BRp959.900
Tyrone HSC Chain Block 5TonRp4.499.900
JTC Engine Crane (Mesin Derek)Rp13.999.900
KRISBOW Katrol Elektrik Double HookRp1.699.900
Tyrone HSC Chain Block 3Ton (Katrol)Rp3.799.900

Data diperbarui pada 16/02/2026 (Harga belum termasuk PPN)